Shop All Automotive Speakers & Amplifiers
Taramps
Taramps MD8000.1 1 Ohm 8000W Mono Car Amplifier
Mfr # MD8000.1
Zoro # G704028864
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Taramps
- MFR # MD8000.1
- Zoro # G704028864
- UPC # 7898556844468
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
The MD Series amps are Taramp's latest models, with cutting edge technology to replace their best-selling HD Series, which are famous for being excellent with bass as well as with voice.
Specifications- Impedence: 1 Ohm
- Power: 8000W
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE O-Ring and Seal Pick (31840)
- AFTERMARKET S112749 Dust Cap 12'' Blue Fits Female Coupling TA Series TA12 (S.112749-SPX)
- TRAM Trucker CB Antenna, Open Coil Penetrator - Silver - 59 in. (SP-63)
- VELVAC 3-Way Fuel Cock Valve 3/8 Fpt (060004)
- TARAMPS Class D Bass 400 Car Audio Amplifier (BASS400)
- PYLE 6.5" Dual 2-Way Marine Speaker, PLMR652B (PLMR652B)
- PYLE Bluetooth Marine Amplifier Kit, 4-Ch., PLMRMB4CW (PLMRMB4CW)
- AUDIOPIPE Audiopipe ADSPCLEAN4 1 in. 4 out Digital Signal Processor (ADSPCLEAN4)
- JBL JBL GT64 4 in. 2 Way 90W Speaker (GT64)
- PYLE 5'' 200 Watt Mid Bass Woofer (PLG54)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- Taramps Automotive Audio & Video