Shop All Collets
Tapmatic
Tapping Collet, 0.393 in. to 0.590 in.
Mfr # 24500
Zoro # G8266605
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series Rubber Flex
- Size 0.393" to 0.590"
- Tap Size 9/16" to 3/4"
- For Use With NSM6, RX70, SPD7 Series Tapping Attachment
- Collet Type Multi-Range
Product Information
Dimensions
Size | 0.393" to 0.590" |
Tap Size | 9/16" to 3/4" |
Min. Size | 10.00mm |
Max. Body Dia. | 15.00mm |
Details
Item | Collet |
Collet Series | Rubber Flex |
For Use With | NSM6, RX70, SPD7 Series Tapping Attachment |
Collet Type | Multi-Range |
Compatible with Product Type | Chucks |
Features | Rubber Flex Collets for Tapmatic Tapping Attachments and Chucks |
Face Shape | Round |
Measurement System | Metric |
Description
Collet, Rubber Flex, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEERPRES Tool Holder - Standard Gripit, PK6 (5045)
- OSG Spiral Point Tap, Plug 3 Flutes (1728801)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- ZORO SELECT Carbide End Mill, 1-1/2 in, CEM18F3TIALN (CEM18F3TIALN)
- TAPMATIC Collet, Rubber Flex, 0.177 - 0.256 (21700)
- TAPMATIC Collet, Rubber Flex, 0.176 - 0.383 (24100)
- TAPMATIC Square Drive Collet, ER-20, 0.168 SQ.131 (21019)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- TAPMATIC Collet, Rubber Flex, 0.253 - 0.383 (22200)
- TAPMATIC Collet, Rubber Flex, 0.360 - 0.630 (26100)
- YG-1 TOOL CO Er20 Collet (200104)
- Tapmatic Collets, Chucks & Accessories