Shop All Collets
Tapmatic
Square Drive Collet, ER25, 0.480 SQ.360
Mfr # 21038
Zoro # G8016391
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER25
- For Use With RDT-85, SFT75
- Overall Length 1.3380 in
- Measurement System Fractional Inch
- Face Shape Round
Product Information
Dimensions
Overall Length | 1.3380 in |
Max. Body Dia. | 0.4800 in |
Head Dia. | 0.9840 in |
Details
Item | Collet |
Collet Series | ER25 |
For Use With | RDT-85, SFT75 |
Measurement System | Fractional Inch |
Face Shape | Round |
For Shank Type | Straight |
Number of Slots | 8 |
Collet Type | ER-GB |
Material - Machining | High Speed Steel |
Description
Collet, ER25, Round, Overall Length 1.3380 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22756OSB614R)
- FEIN Polishing Buff, 9/16 x 6 In., Soft (63723014019)
- MILWAUKEE TOOL 4 in. Straight Hook for PACKOUT Wall-Mounted Storage (48-22-8334)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #1 (C70134)
- TAPMATIC Collet, Rubber Flex, 0.280 - 0.500 (24000)
- TAPMATIC Collet, Rubber Flex, 0.177 - 0.256 (21700)
- TAPMATIC Square Drive Collet, ER-20, 0.255 SQ.191 (21022)
- TAPMATIC Collet, Rubber Flex, 0.176 - 0.383 (24100)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- GS TOOLING 06 ER11 Tap Collet (337966)
- Tapmatic Collets