Shop All Collets
Tapmatic
Square Drive Collet, ER-20, 0.255 SQ.191
Mfr # 21022
Zoro # G7919685
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series ER20
- For Use With SFT-50
- For Shank Type Straight
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
Product Information
Dimensions
Head Dia. | 0.7870 in |
Overall Length | 1.2400 in |
Max. Body Dia. | 0.2550 in |
Details
Item | Collet |
Collet Series | ER20 |
For Use With | SFT-50 |
For Shank Type | Straight |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Face Shape | Round |
Number of Slots | 8 |
Collet Type | ER-GB |
Description
Collet, ER20, Round, Overall Length 1.2400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 19/64 (44419)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2000 bpm (CP714)
- UNGER ErgoTec Ninja Blade Holder 6 Inch (18098)
- TAPMATIC Square Drive Collet, ER-20, 0.168 SQ.131 (21019)
- TAPMATIC Collet, Rubber Flex, 0.139 - 0.257 (22100)
- TAPMATIC Collet, Rubber Flex, 0.176 - 0.383 (24100)
- TAPMATIC Tapping Collet, 0.393 in. to 0.590 in. (24500)
- TAPMATIC Collet, Rubber Flex, 0.253 - 0.383 (22200)
- TAPMATIC Square Drive Collet, ER-11, 0.141 SQ.110 (21000)
- LYNDEX-NIKKEN Collet Hex, 3J, 3/8in (330-024)
- Tapmatic Collets, Chucks & Accessories