Shop All Arbors
Tapmatic
Arbor, R8, 33JT
Mfr # 20833
Zoro # G8276107
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spindle End R8
- Chuck End 33JT
- Overall Length 5-1/4 in
- Stem Length 5-1/4 in
- Spindle End Size R8
Product Information
Dimensions
Overall Length | 5-1/4 in |
Stem Length | 5-1/4 in |
Spindle End Size | R8 |
Chuck End Size | JT33 |
Taper Size | JT33 |
Details
Spindle End | R8 |
Chuck End | 33JT |
Item | Milling Cutter Arbor |
Shank Type - Machining | Straight |
Type | Cutter Arbor |
Description
Milling Cutter Arbor, Taper Size JT33, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37212)
- EKLIND Hex Key, 5/32" x 6" Size (51610)
- MALCO Quick Open Utility Knife (9PK)
- DE-STA-CO With 50Mm Longer Hook 385-R (385-R-M-50)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- TAPMATIC Arbor, CAT 40, CAT 40, 1 In. Bore (23951)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- COLLIS WORKHOLDING BLANK END ARBOR (67704)
- DRILL AMERICA 5/8" Straight Shank #3 Jacobs Taper Chuck Arbor (DEWA4103)
- DRILL AMERICA 5/8" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4133)
- Tapmatic Arbors