Shop All Arbors
Tapmatic
Arbor, CAT 50, CAT 50, 1 In. Bore
Mfr # 23953
Zoro # G8177635
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck End 1" Bore
- Spindle End CAT 50
- Series CAT 50
- Overall Length 5.3800 in
- Shank Type - Machining Taper
Product Information
Dimensions
Overall Length | 5.3800 in |
Arbor Dia. | 1 in |
Spindle End Size | CAT50 |
Drawbar Thread Size | 1"-8 |
Taper Size | CAT50 |
Chuck End Size | 1 in |
Stem Length | 5.3800 in |
Details
Chuck End | 1" Bore |
Spindle End | CAT 50 |
Series | CAT 50 |
Item | Milling Cutter Arbor |
Shank Type - Machining | Taper |
Projection | 1 3/8 in |
Type | Cutter Arbor |
Description
Milling Cutter Arbor, Arbor Dia. 1 in, Taper Size CAT50, Shank Type - Machining Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROMO 4 lbs Dead Blow Hammer (CR3309209)
- GREY PNEUMATIC 1/2" Drive, 1 SAE Socket, 6 Points (2032D)
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Double End End Mill, Milling Dia.: 1/2" (DWCF232)
- TAPMATIC Arbor, 0.500 In., 33JT (25033)
- TAPMATIC Arbor, CAT 40, CAT 40, 1 In. Bore (23951)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- TAPMATIC Arbor, R8, 33JT (20833)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- BAHCO Bahco Bahco Arbor Extension, 12" (3834-EXT-1)
- Tapmatic Arbors