Shop All Arbors
Tapmatic
Arbor, 0.500 In., 33JT
Mfr # 25033
Zoro # G8495076
product price: $90.65
/ea
Free Shipping & Returns
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/8 in
- Chuck End 33JT
- Spindle End 0.500"
- Spindle End Size 1/2 in
- Chuck End Size JT33
Product Information
Dimensions
Overall Length | 3-5/8 in |
Spindle End Size | 1/2 in |
Chuck End Size | JT33 |
Stem Length | 3.6200 in |
Taper Size | JT33 |
Shank Dia. | 1/2 in |
Details
Item | Milling Cutter Arbor |
Chuck End | 33JT |
Spindle End | 0.500" |
Type | Cutter Arbor |
Shank Type - Machining | Straight |
Description
Milling Cutter Arbor, Taper Size JT33, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Socket Wrench, 10mm (25 V 10)
- URREA Cold Cut Chisel 3/4"x5/8" (86A-5/8)
- PROTO 1/4" Drive Black Oxide Extension 6" (J4761B)
- GUARDAIR Thumb Lever Air Gun, 6" Extension (900LJ006AA)
- TAPMATIC Arbor, 3MT, 33JT (20333)
- TAPMATIC Arbor, CAT 40, CAT 40, 1 In. Bore (23951)
- TAPMATIC Arbor, 0.500 In., 3/8-24 (25037)
- TAPMATIC Arbor, R8, 33JT (20833)
- JACOBS AO802 Arbor Bridgeport Taper/2JT (7339N)
- STM JT6 MT3 Drill Chuck Arbor (326916)
- STM JT6 MT2 Drill Chuck Arbor (326906)
- Tapmatic Arbors