Shop All Tablecloths & Runners
Tapestry Trading
Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink
Mfr # V914P
Zoro # G803733102
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tapestry Trading
- MFR # V914P
- Zoro # G803733102
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- Begium Tapestry Doily for dressing up your table or dresser Verona
- Material - 90% Viscose, 10% Lurex
- Dry clean only
- Color - Pink
- Size - 9 x 14 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Thermostat (0848 062 K)
- APW Bottom Grate 4-7/8" X 16-3/4" (3102205)
- KIKKOMAN Kikkoman Pearl Organic Smart Original Soymilk 8 oz., PK24 (06183)
- SOLO Solo Paper Mixed Garden Party Stripes and Flowers Design Plate 7 in. D 48 pk, 48PK (RD7P)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- TAPESTRY TRADING Tapestry Trading NO1014 10 x 14 in. Begium Doily Noella (NO1014)
- TAPESTRY TRADING Tapestry Trading LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth; White (LJC1104/5072W)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- CARLISLE FOODSERVICE Tablecloth Check, 52"x52", Red (51515252SM001)
- Tapestry Trading Tablecloths & Runners