Shop All Tablecloths & Runners
Tapestry Trading
Tapestry Trading NL-0212 12 in. Handmade Indian Crochet Doily; Ivory And White
Mfr # NL-0212
Zoro # G703732991
product price: $23.09
/ea
$23.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tapestry Trading
- MFR # NL-0212
- Zoro # G703732991
- Country of Origin China
- Category Tablecloths & Runners
Description
Features
- Handmade Indian Crochet Doily
- Machine Washable.
- 100% cotton
- Color - Ivory & White
- 2 Pieces
- Shape - Round
- Size - 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 1/6 Size 6 in Steam Table Pan (SPJL-606)
- KEATING Spatula Egg 3Wx8L Rosewood 3/1 (018716)
- PARKER HANNIFIN Foam Insulation Tape (K501)
- STOELTING Tube Food 1/4In Inner Diameter Cut 24In Lg (756204-24)
- TAPESTRY TRADING Tapestry Trading DH10 10 in. Begium Doily Dhalia; Navy Blue (DH10)
- TAPESTRY TRADING Tapestry Trading A14R 14 in. Begium Doily Anika; Red (A14R)
- TAPESTRY TRADING Tapestry Trading NL-021446 14 x 46 in. Handmade Indian Crochet Table Runner; Ivory And White (NL-021446)
- TAPESTRY TRADING Tapestry Trading GL-29W60120 60 x 120 in. Handmade Indian Crochet Table Cloth; White (GL-29W60120)
- TAPESTRY TRADING Tapestry Trading 558W68100 60 x 100 in. European Lace Table Cloth; White (558W68100)
- TAPESTRY TRADING Tapestry Trading A1014R 10 x 14 in. Begium Doily Anika; Red (A1014R)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Ivory (SP-CCC-02)
- Tapestry Trading Tablecloths & Runners