Shop All Double Sided Foam Tapes
Tapecase
VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White
Mfr # VF32W
Zoro # G7605604
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Product Information
- Brand Tapecase
- MFR # VF32W
- Zoro # G7605604
- UPC # 00888519141076
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 1" |
Diameter | 3-7/64" |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand TapeCase, Series VF32, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Coffee (WAX15S-10PK)
- LOCTITE Epoxy Adhesive, E120-HP Series, Gray, Can, 2:01 Mix Ratio, 3 hr Functional Cure (237128)
- OATEY CEMENT PVC MED GRAY 32OZ (30886)
- 3M 3M 4929 VHB Tape 12" x 12", Black, 25 mil, 6PK (4929)
- TAPECASE Bonding Tape, 1/4 In x 36 yd., Clear (15D664)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF32B)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF16W)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- Tapecase Foam Tape