Shop All Double Sided Foam Tapes
Tapecase
VF16W Double Coated Vinyl Foam Tape 0.75" x 5yd, White
Mfr # VF16W
Zoro # G7554872
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand Tapecase
- MFR # VF16W
- Zoro # G7554872
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Diameter | 4-3/32" |
Length | 5 yd. |
Width | 3/4" |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 3/4 in |
Metric Width | 19.05 mm |
Imperial Tape Length | 5 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand TapeCase, Series VF16, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Floor Adhesive, 480 Series, Tan, 28 oz, Cartridge (135466)
- SCOTCH Poster Tape, Clear, 3/4" x 150" (109)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, 1L Jug (56700)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF16W)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE Bonding Tape, 3 In x 36 yd., Clear (15D668)
- TAPECASE VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF32W)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- TAPECASE Double Coated Foam Tape with Pull Tab 3" dia Black 25PK (16U784)
- SILVERTAPE Double Sided Tape, Acrylic Foam, 1 in., Clr (5310)
- Tapecase Foam Tape