Shop All Shipping Labels
Tapecase
Shipping Labels, Red/White, 2 In. H, PK50
Mfr # 16U984
Zoro # G4371595
product price: $2.15
/pk 50, $0.04/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 2"
- Label Width 3 in
- Width 3"
- Label Height 2 in
Product Information
- Brand Tapecase
- MFR # 16U984
- Zoro # G4371595
- UPC # 888519028957
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 3 in |
Width | 3" |
Label Height | 2 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile Handle with Care |
Legend Color | Red |
Color | White |
Background Color | White |
Language | English |
Labels per Roll | 50 |
Primary Label Subject | Care Instruction |
Message Header | Handle with Care |
Message | Fragile, Handle With Care |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Fragile, Handle With Care, Label Width 3 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Dispenser, Notes, Flags, Canary (DS-100)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 16 In. W (11R396)
- SCOTCH Removable Tape, 1in Core, 0.5 x 36 yds, Transparent (811)
- PENTEL Pentel BLN75-C EnerGel RTX Roller Ball Retractable Gel Pen Blue Ink Fine (BLN75-C)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U988)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U986)
- TAPECASE Blank Inventory Control Label Pink 4"W, Pk1000 (16U848)
- TAPECASE Made In USA Shipping Labels 1"x1", Pk500 (16U804)
- TAPECASE Blank Inventory Control Label Red, Pk1000 (16U821)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- AMERICAN LABELMARK CO LabelMaster® LT196U Hazmat Shipping Paper Tab, Paper, 500/Roll (LT196U)
- Tapecase Shipping Labels