Shop All Shipping Labels
Tapecase
Shipping Labels, 4 In. W, 8 In. H, PK500
Mfr # 16U861
Zoro # G4367754
product price: $64.65
/pk 500, $0.13/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 8"
- Label Width 4 in
- Width 4"
- Label Height 8 in
Product Information
- Brand Tapecase
- MFR # 16U861
- Zoro # G4367754
- UPC # 888519028131
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 8" |
Label Width | 4 in |
Width | 4" |
Label Height | 8 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | This End Up |
Legend Color | Red |
Color | White |
Language | English |
Background Color | White |
Labels per Roll | 500 |
Message | This End Up |
Primary Label Subject | Shipping Arrows |
Message Header | Arrows with Message |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Arrows, Message Header Arrows with Message, Message This End Up, Label Width 4 in, Label Height 8 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer with Large Ring, 12-Inch (GP212LR)
- BOORUM & PEASE Black and Red Record Book, 14-1/8" x 8-5/8", 500 Pg (9-500-R)
- UNIVERSAL Plastic Report Cover w/Clip, Letter, Holds 30 Pages, Clear/Black, PK5 (UNV20515)
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1200)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- TAPECASE Blank Inventory Control Label Pink, Pk1000 (16U824)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U986)
- TAPECASE Blank Inventory Control Label Orange 2"W, Pk1000 (16U841)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- TAPECASE Blank Inventory Control Label Red 2"W, Pk1000 (16U839)
- AVERY Easy Peel White Address Labels, Laser Printers, 1 x 2.63, White, PK750 (05260)
- Tapecase Package Labels & Shipping Equipment