Shop All Shipping Labels
Tapecase
Shipping Labels, 4 In. H, 3 In. W, PK500
Mfr # 16U850
Zoro # G4367571
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 3 in
- Width 3"
- Label Height 4 in
Product Information
- Brand Tapecase
- MFR # 16U850
- Zoro # G4367571
- UPC # 888519027806
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Do Not Stack |
Legend Color | Black/Red |
Color | White |
Background Color | White |
Language | English |
Primary Label Subject | Care Instruction |
Message | Do Not Stack |
Labels per Roll | 500 |
Message Header | Do Not |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Stack, Label Width 3 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Ryder Gold Mesh Metal Single Slot Magazine File Holder, Desktop Organizer, 9.75 x 3.75 x 11.5 (HH-OHD06-GLD-MS)
- BUSINESS SOURCE Mailing Labels, Return Address, 1/2inx1-3/4in, 8000/PK, WE, 8000PK (BSN26108)
- QORPAK Weigh Dish, 43mm, PK1000 (MET-03105)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 50" W (56HG16)
- TAPECASE Shipping Labels, 3 In. W, 4 In. H, PK500 (16U791)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U849)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- TAPECASE Blank Inventory Control Label Pink 4"W, Pk1000 (16U848)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Green, 500/Roll (DL631J)
- Tapecase Shipping Labels