Shop All Shipping Labels
Tapecase
Shipping Labels, 4 In. H, 3 In. W, PK500
Mfr # 16U849
Zoro # G4367562
product price: $25.29
/pk 500, $0.05/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 3 in
- Width 3"
- Label Height 4 in
Product Information
- Brand Tapecase
- MFR # 16U849
- Zoro # G4367562
- UPC # 888519027721
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Up Arrows |
Color | White |
Legend Color | Red |
Background Color | White |
Language | English |
Primary Label Subject | Shipping Arrows |
Message Header | Arrow (Image Only) |
Labels per Roll | 500 |
Message | Up Arrow |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Arrows, Message Header Arrow (Image Only), Message Up Arrow, Label Width 3 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- HEATHROW SCIENTIFIC Weigh Boat, Square Small, Black, PK500 (HS1423A)
- SCHOOL SMART CARDS INDEX 4X6 RULED CANARY PK OF 100 PK (IND46CNRL)
- DETECTAMET 8-1/2" x 11" Clipboard, Blue (300-O06-P01-A11)
- TAPECASE Shipping Labels, 3 In. W, 4 In. H, PK500 (16U791)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U850)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Forklift/No Cargar Con Montacargas, Pk50 (16V048)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- TAPECASE Circle Inventory Control Label, Rejected, Red, Pk1000 (16U825)
- TAPECASE Shipping Labels, 4 In. W, 6 In. H, PK50 (16U970)
- TAPE LOGIC Tape Logic® Labels, "Hold - Do Not Ship", 3" x 5", Fluorescent Red, 500/Roll (DL2344)
- Tapecase Shipping Labels