Shop All Film Tape
Tapecase
Red 2 mil Splicing Tape, 0.75" x 72yd.
Mfr # TC987
Zoro # G0064799
Sold in multiples of 22 for $366.30
$366.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Width 0.75 in
- Tape Length 72 ft
- Tape Color Red
- Tape Thickness Adhesive: 1.4 mils; Backing: 2 mils
Product Information
Dimensions
Tape Width | 0.75 in |
Tape Length | 72 ft |
Details
Item | Silicone Tape |
Tape Backing Material | Polyester Film |
Tape Color | Red |
Tape Thickness | Adhesive: 1.4 mils; Backing: 2 mils |
Tape Adhesive Strength | 40 oz/in |
Tape Application | Splicing silicone coated liners, filmsWrap, release papers and double-sided pressure sensitive tapes |
Material | Silicone |
Performance Temp. Range | -40 to + 400 Degrees F |
Features | High Initial Adhesion; High Temperature |
Performance Temp. | -40 to + 400 °F |
Adhesive | Silicone |
Type | Tape Roll |
Description
Silicone Splicing Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Adhesive, GOOP Series, Clear, 1 to 3 day Full Cure, 2 oz, Tube (142100)
- TAPECASE Film Tape, Polyimide, Amber, 4 In. x 36 Yd. (15C602)
- LOCTITE Loctite 442-2096062 Loctite 518 Flange Sealant (442-2096062)
- 3M Adhesive, 4799 Series, Black, 5 oz, Tube, 36 PK (4799)
- TAPECASE Polyimide Discs, 1" Circle, PK1000 (KD)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 5 Yd. (15D587)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (15D653)
- TAPECASE Film Tape, Black, 0.61" x 72 yd. (MPFT-BLACK)
- TAPECASE Metalized Film Tape, Silver, 1In x 5Yd (15D408)
- 3M Film Tape, Polyester, Blue, 1-1/2In x 10 Yd (8901)
- Tapecase Film Tape