Shop All Hook & Loop Strips
Tapecase
Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 400 PK
Mfr # 16U732
Zoro # G4361707
product price: $89.79
/pk 400, $0.22/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Woven Nylon
- Shear Strength 20.9 psi
- Width 1 in
Product Information
- Brand Tapecase
- MFR # 16U732
- Zoro # G4361707
- UPC # 888519036532
- Country of Origin China
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 2 in |
Details
Item | Reclosable Fastener Shapes |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Woven Nylon |
Shear Strength | 20.9 psi |
Hook and Loop Shape | Strip |
Color | Black |
Flame Retardant | No |
Characteristics | Pressure Sensitive |
Includes | 400 Sets (400 Hook Pieces and 400 Loop Pieces) |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Strip, Length 2 in, Width 1 in, Color Black, Flame Retardant No, Backing Material Woven Nylon, Shear Strength 20.9 psi, Adhesive Type Rubber Adhesive, Characteristics Pressure Sensitive, Includes 400 Sets (400 Hook Pieces and 400 Loop Pieces), Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0350)
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 15/32 in Dia., Brass, Plain, 10 PK (370-5 BR)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0100)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (LWLIS0250USA-100BX)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 12 in, 1 in Wd, Black, 25 PK (16U748)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 6 in, 1 in Wd, Black, 50 PK (16U742)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 200 PK (16U731)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Clear, 100 PK (SJ3560)
- VELCRO BRAND reg Brand Extreme Outdoor Tape, 10ft x 1in Roll, Black, Black (VEK91843)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, White (AWL100)
- RUBBERMAID COMMERCIAL Reclosable Fastener, 17 in, 1 in Wd, Black, 6 PK (FGQ18000BK00)
- Tapecase Hook & Loop Strips