Shop All Cloth Tapes
Tapecase
PTFE Fabric Tape, Brown, 9"x36yd.
Mfr # 9-36-SG05-10
Zoro # G5533617
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PTFE Coated Fiberglass Fabric
- Tape Adhesive Super Stick Silicone
- Tape Color Family Brown
- Tape Elongation 0.05
- Features High Abrasion Resistance; Non - Stick / Low Friction
Product Information
- Brand Tapecase
- MFR # 9-36-SG05-10
- Zoro # G5533617
- UPC # 888519320549
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 9" |
Duct Tape Length | 36 yd. |
Details
Material | PTFE Coated Fiberglass Fabric |
Tape Adhesive | Super Stick Silicone |
Item | PTFE Fabric Tape,Brown,9"x36yd. |
Tape Color Family | Brown |
Tape Elongation | 0.05 |
Features | High Abrasion Resistance; Non - Stick / Low Friction |
Color | Brown |
Duct Tape Adhesive | Silicone |
Duct Tape Thickness | 10 mil |
Type | Tape Roll |
Description
PTFE Fabric Tape,Brown,9 In.x36yd.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-2" X 300')
- SUREBONDER 10 W Low Temperature Mini Glue Gun 120 V (KD-160F)
- 3M Foil Tape with Liner, 3/4In x 5 Yd, Silver (433L)
- THE BRUSH MAN General Purpose Masking Tape, 2” X 60 Yards, 24PK (TAPE-MASK 2)
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- TAPECASE Cloth Tape, 2 In x 5 yd, 12 mil, Tan (15C733)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 12 mil, Tan (15D351)
- TAPECASE Cloth Tape, 3/4 In x 5 yd, 12 mil, Tan (15C736)
- TAPECASE Cloth Tape, 1 In x 36 yd, 11.7 mil, Brown (15D365)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 7 mil, Tan (15D418)
- Tapecase Cloth Tapes