Shop All Film Tape
Tapecase
Polyimide/Silicone Tape, 4.72" x 36 yd.
Mfr # BL
Zoro # G5349307
Sold in multiples of 3 for $425.97
Free Shipping & Returns
$425.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.6 mils; Backing: 1 mils
- Tape Tensile Strength 32 lbs/in
- Tape Adhesive Strength 22 oz/in
Product Information
Details
Item | Polyimide/Silicone Tape,4.72" x 36 yd. |
Tape Backing Material | Polyimide Film |
Tape Color | Amber |
Tape Thickness | Adhesive: 1.6 mils; Backing: 1 mils |
Tape Tensile Strength | 32 lbs/in |
Tape Adhesive Strength | 22 oz/in |
Standards | Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Elongation | 0.6 |
Features | High Temperature; Low Static |
Adhesive | Silicone |
Performance Temp. Range | -40 to 365 Degrees F |
Description
Polyimide/Silicone Tape,4.72 In. x 36 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- TUFCO/TRIMACO 12x60YD Masking Paper (12912)
- WW HENRY ADHESIVE RESLBLE BOND PRESS 4G (12636)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C633)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (15D579)
- TAPECASE Film Tape, Polyimide, Amber, PK50 (16U720)
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C629)
- 3M Vinyl Tape, Red, 2" x 36 yd., 5 mil (70006281714)
- Tapecase Film Tape