Shop All Film Tape
Tapecase
Polyimide Discs, 6" Circle, PK100
Mfr # KD
Zoro # G5345551
Sold in multiples of 3 for $359.97
Free Shipping & Returns
$359.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide Film
- Tape Color Amber
- Tape Thickness Adhesive: 1.5 mils; Backing: 1 mils
- Tape Tensile Strength 30 lbs/in
- Tape Adhesive Strength 25 oz/in
Product Information
Details
Item | Polyimide Discs,6" Circle,PK100 |
Tape Backing Material | Polyimide Film |
Tape Color | Amber |
Tape Thickness | Adhesive: 1.5 mils; Backing: 1 mils |
Tape Tensile Strength | 30 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Elongation | 0.6 |
Features | High Temperature |
Adhesive | Silicone |
Performance Temp. Range | -40 to 500 Degrees F |
Liner Color | Clear film liner |
Description
Polyimide Discs,6 In. Circle,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Super Fast Adhesive, 495 Series, Clear, 1 lb, Bottle (209591)
- LEXEL Sashco Bright White Elastomeric Polymers Advanced Polymer Sealant 10.5 oz (13030)
- 3M 3M 2093X200X60 2093El-2E Painters Tape; Blue - 2 in. x 60 yards (2093X200X60)
- 3M Transfer Tape, 36 yd. Tape L, Clear, PK12 (924)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C633)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (15D653)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C674)
- TAPECASE Polyimide Discs, 0.375" Circle, PK2000 (KD)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C656)
- POLYKEN Paper Splicing Tape (781)
- Tapecase Film Tape