Shop All Film Tape
Tapecase
Polyimide Discs, 0.5 x 4", PK100
Mfr # KD
Zoro # G5344510
Sold in multiples of 19 for $318.25
$318.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 1/2"
- Tape Length 4"
- Tape Shape Rectangle
- Tape Color Amber
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 4" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Rectangle |
Tape Color | Amber |
Tape Thickness | 1 mil |
Tape Tensile Strength | 30 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Designed For Die Cut High Temperature Masking Discs |
Tape Elongation | 0.6 |
Adhesive | Silicone |
Features | High Temperature |
Performance Temp. Range | -40 to 500 Degrees F |
Liner Color | Clear film liner |
Description
Polyimide Discs,0.5 x 4 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE AC29 SLV 72MMX54.8M IPG-IPG 16 (85636)
- GORILLA GLUE Glue Sticks, Mini, 30PK (3023003)
- LOCTITE Instant Adhesive, U-05FL Series, Clear, 0.35 oz, Syringe, 1:02 Mix Ratio, 3 hr Functional Cure (261797)
- BONDO PUTTY GLAZE&SPOT 4.5 OZ (907)
- TAPECASE Film Tape, Polyethylene, White, 2 In x 5 Yd (15D435)
- TAPECASE Metalized Film Tape, Silver, 1In x 5Yd (15D408)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C674)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- BERTECH High-Temperature Polyimide Tape, 5 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPT5-1/4)
- Tapecase Film Tape