Shop All Film Tape
Tapecase
Polyimide Discs, 0.375" Circle, PK2000
Mfr # KD
Zoro # G5345341
product price: $37.75
/pk 2000, $0.02/ea
Sold in multiples of 11 for $415.25
$415.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyimide
- Tape Width 3/8"
- Tape Shape Circle
- Tape Color Amber
- Tape Thickness 1 mil
Product Information
Dimensions
Tape Width | 3/8" |
Details
Item | Film Tape |
Tape Backing Material | Polyimide |
Tape Shape | Circle |
Tape Color | Amber |
Tape Thickness | 1 mil |
Tape Tensile Strength | 30 lbs/in |
Tape Adhesive Strength | 25 oz/in |
Standards | UL File # E 244657, Mil-P-46112B/ASTM D 5213 Type 1, Item A, RoHs/REACH Compliant |
Tape Application | Designed For Die Cut High Temperature Masking Discs |
Tape Elongation | 0.6 |
Features | High Temperature |
Adhesive | Silicone |
Liner Color | Clear film liner |
Performance Temp. Range | -40 to 500 Degrees F |
Description
Polyimide Discs,0.375 In. Circle,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 60 yd. L, 2" W, PK24 (2460)
- RED DEVIL Professional Caulk Mixer (4071)
- KOOL SEAL Rubberized Cement Patch, 10 oz, Cartridge, Clear, Storm Patch (KS0083350-01)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 3/32" X 50ft. (19094)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- TAPECASE Polyimide Discs, 1" Circle, PK1000 (KD)
- TAPECASE Squeak Reduction Tape, Black, 1In x 5Yd (15C677)
- TAPECASE Film Tape, Polyolefin, Natural, 2 In x 5 Yd (15D581)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D335)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In x 36 Yd (15D653)
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- Tapecase Film Tape