Shop All Masking Tapes
Tapecase
Painters Masking Tape, Blu, 1-1/2In x 60Yd
Mfr # PT14
Zoro # G4040382
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 1 1/2 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
Product Information
- Brand Tapecase
- MFR # PT14
- Zoro # G4040382
- UPC # 888519035993
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 60 yd |
Width | 1-1/2 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 38.1 mm |
Imperial Tape Width | 1.5 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 26 oz/in, Tape Brand TapeCase, Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.5 in, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series PT14, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE G.E. M90050 100 Percent Silicone II 2.8 oz White Chaulk (1595651)
- PROTOCHEM LABORATORIES Industrial Asphalt Cold Patch, 5 gal., Pail (PC-44-5)
- HENRY Blueskin Wthr Barrier 6Inx75Ft (HE201WB968)
- ZORO SELECT Needle, Disposable Luer Lock PTFE 10 PK Yellow (5FVL4)
- TAPECASE Masking Tape, Green, 2 In. x 72 Yd. (15C572)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 72 Yd. (M Series)
- TAPECASE Masking Tape, Green, 1/2 In. x 72 Yd. (15C568)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- TAPECASE Masking Tape, Green, 4 In. x 72 Yd. (15C573)
- TAPECASE Masking Tape, Green, 3/4 In. x 72 Yd. (15C569)
- SCOTCH General Purpose Masking Tape 234, 12mm x (234)
- Tapecase Masking Tapes