Shop All Film Tape
Tapecase
Non-Adhesive Tape, Vinyl, 3 In, Black
Mfr # 15D682
Zoro # G4240065
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl Film
- Tape Length 100 ft
- Tape Shape Continuous Roll
- Tape Color Black
- Tape Adhesive No Adhesive
Product Information
Dimensions
Tape Width | 3 in |
Tape Length | 100 ft |
Width | 3 in |
Metric Tape Width | 76.2 mm |
Metric Tape Length | 30.5 m |
Imperial Tape Length | 33 yd |
Imperial Tape Width | 3 in |
Description
Film Tape, Tape Color Black, Tape Brand TapeCase, Brand and Series TapeCase TC790, Imperial Tape Length 33 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 33 yd, Tape Thickness 3.94 mil, Tape Backing Material Vinyl Film, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC790, Tape Type High-Temperature Film Masking Tape, Tape Sub-Type Self-Fusing High-Temperature Film Plating Tape, Environment Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- SCOTCH Spray Mount, 10.25oz, 6065, 12/pk, PK12 (6065)
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 16 oz, Pail (94ET)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (425)
- TAPECASE Plating Tape, 1-1/2 In, Black (15D679)
- TAPECASE Plating Tape, 3/4 In, Black (15D678)
- TAPECASE Plating Tape, 1 In, Black (15D680)
- TAPECASE Film Tape, Polyimide, Amber, PK50 (16U720)
- TAPECASE Film Tape, Black, 1.56" x 72 yd. (MPFT-BLACK)
- TAPECASE Film Tape, Polyethylene, Clear, 3/4In x 5Yd (15C688)
- 3M Polyethylene Tape, 1/2"x36yd. (3M 5425 0.563 X 36YD)
- Tapecase Film Tape