Shop All Film Tape
Tapecase
Metalized Film Tape, Green, 3/8In x 5Yd
Mfr # 15D510
Zoro # G4253487
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
Product Information
Dimensions
Tape Width | 3/8 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 3/8" |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 3/8 in |
Metric Width | 9.5 mm |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-GREEN, Imperial Tape Length 5 yd, Imperial Tape Width 3/8 in, Imperial Tape WxL 3/8 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (431)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46704)
- NEWBORN Caulk Gun, Steel, 10 oz (307)
- HENRY Henry 547 UniPro Universal Underlayment, Patch & Skimcoat 25 LB (547 25 LB)
- TAPECASE Metalized Film Tape, Gold, 1In x 5Yd (15D405)
- TAPECASE Metalized Film Tape, Gold, 1-1/2In x 5Yd (15D392)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- TAPECASE Conformable Tape, PTFE, Gray, 4 In. x 5 Yd. (15C674)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE UHMW Polyethylene Tape, 10"x5yd. (10-5-423-3)
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 1", Gray, 1/Each (TDPL1)
- Tapecase Film Tape