Shop All Film Tape
Tapecase
Metalized Film Tape, Gold, 1-1/2In x 72Yd
Mfr # 15D398
Zoro # G4244143
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Metalized Polyester
- Tape Length 72 yd.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 2 mil
Product Information
Dimensions
Tape Width | 1-1/2" |
Tape Length | 72 yd. |
Length | 72 yd. |
Width | 1-1/2" |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 72 yd |
Metric Width | 38.1 mm |
Metric Tape Length | 65.8 m |
Description
Tape Type Single-Sided Splicing Tape, Tape Sub-Type Reflective Polyester Splicing Tape, Tape Brand TapeCase, Series MPFT-GOLD, Imperial Tape Length 72 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 72 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Liquid Hardener, 1 pt, Bottle, Clear to Amber, Wood Restore (40001)
- LOCTITE Blue Epoxy Ceramic Epoxy, 2 lb. Kit (767175)
- 3M PN06847 Overspray Masking Liquid Dry-GAL (3M6847)
- DEVCON Mixing Nozzle, Mixing Ratio 1:1, 10:1, 2:1, Threaded, Clear (14285)
- TAPECASE Metalized Film Tape, Red, 2In x 72Yd (15D447)
- TAPECASE Metalized Film Tape, Red, 4In x 72Yd (15D537)
- TAPECASE Metalized Film Tape, Gold, 1/4In x 72Yd (15D380)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- TAPECASE Film Tape, Polyimide, Amber, 4 In. x 36 Yd. (15C602)
- TAPECASE Conformable Tape, PTFE, Gray, 2 In. x 5 Yd. (15C654)
- 3M Film Tape, Polyester, Blue, 1In x 72Yd, PK36 (8901)
- Tapecase Film Tape