Shop All Masking Tapes
Tapecase
Masking Tape, Green, 4 In. Dia., PK50
Mfr # 15C644
Zoro # G4250041
product price: $18.89
/pk 50, $0.38/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 4 in
- Tape Length 4 in
- Shape Circle
- Material Adhesive: Silicone; Backing: Polyethylene
Product Information
- Brand Tapecase
- MFR # 15C644
- Zoro # G4250041
- UPC # 888519030523
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 4 in |
Width | 4 in |
Length | 4" |
Tape Core Diameter | 3 in |
Dia. | 4" |
Metric Tape Shape Diameter | 101.6 mm |
Imperial Tape Shape Diameter | 4 in |
Description
Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase A series, Imperial Tape WxL 4 in dia, Tape Thickness 3.3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series A series, Tape Type High-Temperature Film Masking Tape Shapes, Tape Sub-Type High-Temperature Polyester Film Masking Tape Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PVC Clear Regular Bodied 1/2 Pint (13970)
- OATEY 25215 10.3 oz Plumbers Sealer (OA11327)
- HANDI-FOAM Handi Gun Hose Assembly, 25 ft. (F66230)
- ECLECTIC PRODUCTS 23 Oz Maple Famowood Solvent Based Original Wood Filler (36021124)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 18 Yd. (15C564)
- TAPECASE Masking Tape, Green, 1-1/2 In. Dia., PK100 (15C642)
- TAPECASE Masking Tape, Green, 3/8 In. Dia., PK250 (15C636)
- TAPECASE Flatback Masking Tape, Brown, 3 In x 60 Yd (TC534)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- TAPECASE Painters Masking Tape, Blu, 1-1/2In x 60Yd (PT14)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- Tapecase Masking & Painter's Tape