Shop All Masking Tapes
Tapecase
Masking Tape, Green, 3/8 In. Dia., PK250
Mfr # 15C636
Zoro # G4252193
original price:
$11.23
45% off
new price: $6.15
/pk 250, $0.02/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 3/8 in
- Tape Length 3/8 in
- Shape Circle
- Material Adhesive: Silicone; Backing: Polyethylene
Product Information
- Brand Tapecase
- MFR # 15C636
- Zoro # G4252193
- UPC # 888519030363
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3/8 in |
Tape Length | 3/8 in |
Width | 3/8 in |
Length | 3/8" |
Tape Core Diameter | 3 in |
Dia. | 3/8" |
Imperial Tape Shape Diameter | 3/8 in |
Metric Tape Shape Diameter | 9.52 mm |
Description
Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase A series, Imperial Tape WxL 3/8 in dia, Tape Thickness 3.3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series A series, Tape Type High-Temperature Film Masking Tape Shapes, Tape Sub-Type High-Temperature Polyester Film Masking Tape Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Green Transition Cement For ABSPVC 4 oz (30900V)
- DEWALT Caulk Gun, 20V DC, 29 oz, Battery (DCE570B/DCB204)
- FLEX SEAL Flex Shot Can, Clear, 8oz. (FSH8C)
- 3M Hot Melt Adhesive, Clear, Diameter 1/2 in, Length 10 in, PK 11 (3750AE-CLEAR)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- TAPECASE Surface Protect Tape, Clear, 2 In x 600 Ft (15C703)
- TAPECASE Masking Tape, Green, 1/2 In. x 72 Yd. (15C568)
- TAPECASE Masking Tape, Green, 1 In. x 72 Yd. (15C570)
- TAPECASE Flatback Masking Tape, Brown, 4 In x 60 Yd (TC534)
- PROTAPES Masking Tape, Pro-46, 2x60yd., Black (PRO-46)
- Tapecase Masking & Painter's Tape