Shop All Masking Tapes
Tapecase
Masking Tape, Green, 1-1/2 In. x 18 Yd.
Mfr # 15C564
Zoro # G4243477
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 18 yd
- Shape Continuous Roll
- Material Adhesive: Silicone; Backing: Polyethylene
- Tensile Strength 50 lb./in.
Product Information
- Brand Tapecase
- MFR # 15C564
- Zoro # G4243477
- UPC # 888519030295
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 18 yd |
Width | 1 1/2 in |
Length | 18 yd. |
Imperial Tape Length | 18 yd |
Metric Tape Width | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Metric Tape Length | 16.5 m |
Description
Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase M Series, Imperial Tape Length 18 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 18 yd, Tape Thickness 3.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series M Series, Tape Type High-Temperature Film Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x5 yds., Silver (T967425R)
- LOCTITE Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65.0 °F - 300.0 °F (1253203)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L , 7 mil thick, Gray, 1 Pack (35-GRAY-3/4)
- USA INDUSTRIALS Sikaflex 1A 91013 Colonial White One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91013)
- TAPECASE Masking Tape, Green, 2 In. x 18 Yd. (15C565)
- TAPECASE Masking Tape, Green, 1 In. x 18 Yd. (15C563)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 72 Yd. (M Series)
- TAPECASE Masking Tape, Green, 4 In. Dia., PK50 (15C644)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- INTERTAPE Tape, PG505 Nat 72mmX54.8M IP-IP, PK16 (PG505)
- Tapecase Masking & Painter's Tape