Shop All Masking Tapes
Tapecase
Masking Tape, Green, 1-1/2 In. Dia., PK100
Mfr # 15C642
Zoro # G4254013
product price: $9.59
/pk 100, $0.10/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Shape Circle
- Material Adhesive: Silicone; Backing: Polyethylene
Product Information
- Brand Tapecase
- MFR # 15C642
- Zoro # G4254013
- UPC # 888519030462
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Width | 1 1/2 in |
Length | 1-1/2" |
Dia. | 1-1/2" |
Tape Core Diameter | 3 in |
Imperial Tape Shape Diameter | 1 1/2 in |
Metric Tape Shape Diameter | 38.1 mm |
Description
Film Tape, Tape Color Green, Tape Brand TapeCase, Brand and Series TapeCase A series, Imperial Tape WxL 1 1/2 in dia, Tape Thickness 3.3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series A series, Tape Type High-Temperature Film Masking Tape Shapes, Tape Sub-Type High-Temperature Polyester Film Masking Tape Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Spray Adhesive, Fast Tack 92 Series, Tan, 20 oz, Aerosol Can (SW092)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 1" x 60 yds., Natural, 12/Case (T935240012PK)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GBABE.LID)
- ZORO SELECT Masking Tape, Paper, Orange, 1", PK36 (TC602-Orange)
- TAPECASE Masking Tape, Green, 1 In. x 72 Yd. (15C570)
- TAPECASE Printer Sheets, 3D, 12" x 12" - PK6 (2090)
- TAPECASE Masking Tape, Green, 1/2 In. x 72 Yd. (15C568)
- TAPECASE Masking Tape, Green, 3/8 In. x 18 Yd. (15C560)
- TAPECASE Surface Protect Tape, Clear, 1 In x 600 Ft (15C702)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- 3M Masking Tape, Natural, 18mm x 55m, PK48 (2307)
- Tapecase Masking Tapes