Shop All Shipping Labels
Tapecase
Inventory Control Label Green, Counted, Pk1000
Mfr # 16U931
Zoro # G4368393
original price:
$19.79
6% off
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 2 in
- Width 2 in
- Self-Adhesive Yes
- No. of Labels 1,000
Product Information
- Brand Tapecase
- MFR # 16U931
- Zoro # G4368393
- UPC # 888519027561
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Diameter | 2 in |
Description
Inventory Control Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Green, Label Diameter 2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text Counted, Product Type Inventory Control Label, Material Properties Bright, High Visibility, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 1/2"W x 100'L x 0.030" Thick (1230-SS)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- ZORO SELECT Literature Mailers, 8" x 7" x 2", White, 50/Bundle (55VK29)
- BETTER OFFICE PRODUCTS 2 Pkt Plastic Folder Portfolio, 3 Hole Punched Snap-In Type, Letter Size, Asst'd Colors, 10PK (86750)
- TAPECASE Circle Inventory Control Label, Inspected, Green, Pk1000 (16U829)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U849)
- TAPECASE Circle Inventory Control Label, Return to Stock, Red, Pk1000 (16U941)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, If Seal is Broken Check Contents, Pk50 (16V002)
- CIG NuPost Non-OEM New Universal Postage Meter Tape for All Standalone Postage Meters, 150PK (NPT6209)
- Tapecase Package Labels & Shipping Equipment