Shop All Electrical Tapes
Tapecase
Foil Tape, 3/4 In. x 6 Yd., Copper
Mfr # 15D565
Zoro # G4288453
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 3/4 in
- Tape Length 6 yd
- Performance Temp. Up to 310 Degrees F
- Material Copper
Product Information
- Brand Tapecase
- MFR # 15D565
- Zoro # G4288453
- UPC # 888519031049
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 6 yd |
Width | 3/4" |
Length | 6 yd. |
Duct Tape Width | 3/4" |
Duct Tape Length | 6 yd. |
Metric Tape Length | 5.5 m |
Imperial Tape Length | 18 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape WxL | 3/4 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 3/4 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, TapeCase, CFL-5CA, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 248 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS VersaChem® Hi-Temp Red Silicone, 65010, 10.3 Oz. Cartridge (65010)
- PERMTX-LOCKT 80019 Form-A-Gasket No. 3 Sealant- 4 Oz. (P13-80019)
- MINWAX WOOD FILLER WHITE 6OZ (448540000)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 10 mL Bottle (1330583)
- TAPECASE Cloth Tape, 1 In x 60 yd, 10.5 mil, White (15C776)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D560)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D566)
- TAPECASE Cloth Tape, Cotton, White, 60yd. L x 1/2inW (175)
- TAPECASE Foil Tape, 1/4 In. x 6 Yd., Copper (15D557)
- TAPECASE Foil Tape, 1/2 In. x 6 Yd., Copper (15D558)
- 3M Replacement for 3M 35-violet-3/4x66 (35-VIOLET-3/4X66 3M)
- Tapecase Electrical Tapes