Shop All Electrical Tapes
Tapecase
Foil Tape, 1/4 In. x 6 Yd., Copper
Mfr # 15D557
Zoro # G4237685
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1/4 in
- Tape Sub Type Tape Roll
- Tape Length 6 yd
- Performance Temp. Up to 310 Degrees F
Product Information
- Brand Tapecase
- MFR # 15D557
- Zoro # G4237685
- UPC # 888519030981
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 6 yd |
Width | 1/4" |
Length | 6 yd. |
Duct Tape Length | 6 yd. |
Duct Tape Width | 1/4" |
Metric Tape Width | 6.4 mm |
Metric Tape Length | 5.5 m |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 18 ft |
Imperial Tape WxL | 1/4 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1/4 in, 18 ft, Tape Color Copper, Tape Sub-Type Non-Conductive Adhesive Foil, Tape Adhesive Material Acrylic, 3.5 mil, TapeCase, CFL-5A, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 248 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 1" x 3", Dark Gray, 25 mil, 100PK (4646)
- LOCTITE All Purpose Glue, SF 712 Series, Tan, 4 oz, Bottle (229783)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 100PK (4910)
- RED DEVIL Caulk Wnd Door Acry Brn 10.1Oz (084640)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D566)
- TAPECASE Foil Tape, 2 In. x 6 Yd., Copper (15D567)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D560)
- TAPECASE Foil Tape, 1/2 In. x 6 Yd., Copper (15D558)
- TAPECASE Cloth Tape, Cotton, White, 60yd. L x 1/2inW (175)
- 3M Replacement for 3M 35-green-3/4x66ft (35-GREEN-3/4X66FT 3M)
- Tapecase Electrical Tapes