Shop All Electrical Tapes
Tapecase
Foil Tape, 1 In. x 6 Yd., Copper
Mfr # 15D566
Zoro # G4288462
original price:
$31.94
21% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1 in
- Tape Length 6 yd
- Performance Temp. Up to 310 Degrees F
- Material Copper
Product Information
- Brand Tapecase
- MFR # 15D566
- Zoro # G4288462
- UPC # 888519031056
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 6 yd |
Width | 1" |
Length | 6 yd. |
Duct Tape Length | 6 yd. |
Duct Tape Width | 1" |
Imperial Tape Width | 1 in |
Imperial Tape Length | 18 ft |
Metric Tape Length | 5.5 m |
Metric Tape Width | 25.4 mm |
Imperial Tape WxL | 1 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, TapeCase, CFL-5CA, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 248 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Foil Tape, 4 in. x 15 yd., Silver (314)
- ECLECTIC PRODUCTS E6000 MV CLR 10.2 OZ (232021)
- HENRY Henry 565 FloorPro Self-Leveling Underlayment 40LB (565 40LB)
- 3M General Purpose Vinyl Tape 764, PK24 (43432)
- TAPECASE Cloth Tape, 1 In x 60 yd, 10.5 mil, White (15C776)
- TAPECASE Foil Tape, 1/2 In. x 6 Yd., Copper (15D558)
- TAPECASE Foil Tape, 1/4 In. x 6 Yd., Copper (15D557)
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper (15D565)
- TAPECASE Foil Tape, 1 In. x 6 Yd., Copper (15D560)
- TAPECASE Cloth Tape, Cotton, White, 60yd. L x 1/2inW (175)
- 3M Foil Tape, 11-1/2 In. x 6 Yd., Copper (1125)
- Tapecase Electrical Tapes