Shop All Masking Tapes
Tapecase
Flatback Masking Tape, Brown, 3 In x 60 Yd
Mfr # TC534
Zoro # G4238087
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Shape Continuous Roll
- Material Kraft Paper
- Tensile Strength 35 lb./in.
Product Information
- Brand Tapecase
- MFR # TC534
- Zoro # G4238087
- UPC # 888519036037
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 60 yd |
Width | 3 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.2 mil, Tape Width 3 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 180 Degrees F, Tape Tensile Strength 35 lb-in, Tape Adhesive Strength 43 oz/in, Tape Core Diameter 3 in, Series TC534, Standards PPP-T-42C, Type IIC.I.D. A-A-883, Type II NOTE:
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON 6.5Oz Special F Epoxy Aluminum Pa (230-19770)
- PHENOPATCH DAP 1 gal Indoor and Outdoor Stucco Patch (60817)
- CAMIE High Strength Fast Tack Spray Adhesive (363-1)
- SHURTAPE Tape, Duct Type, 72mm Duct Tape W (PC 618 BRG-72mm x 55m-16 rls/cs)
- TAPECASE Flatback Masking Tape, Brown, 4 In x 60 Yd (TC534)
- TAPECASE Flatback Masking Tape, Brown, 3/4In x 60Yd (TC534)
- TAPECASE Masking Tape, Green, 1/2 In. x 72 Yd. (15C568)
- TAPECASE Masking Tape, Green, 3/8 In. x 72 Yd. (15C567)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 72 Yd. (M Series)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 72 Yd. (15C571)
- PROTAPES Matte Cloth Tape, 2x50yd., FL Orange (PRO-GAFF)
- Tapecase Masking & Painter's Tape