Shop All Film Tape
Tapecase
Film Tape, Poly, Clear, 3/4 In. x 36 Yd.
Mfr # 15D469
Zoro # G4238026
original price:
$26.25
19% off
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Adhesive Acrylic
Product Information
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Length | 36 yd. |
Width | 3/4" |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Metric Tape Width | 19.1 mm |
Description
Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase 423-3, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Tape Thickness 5 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 200 Degrees F, Series 423-3, Tape Type UHMW Slick Surface Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Gaffers Tape, Gray, 55 yd. L x 4 in. W (510)
- HIGHSIDE CHEMICALS Supco Leak Lock Joint Sealing Compound, 1-1/3 oz. Tube, Blue (HS10001)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (5925)
- SUPER GLUE Instant Adhesive, 0.07 fl oz, Tube, Clear, 12 Pack (15187)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D328)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- TAPECASE Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (15C632)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- TAPECASE Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (15D579)
- 3M Film Tape, 1/2 In x 72 yd., Yellow, PK72 (56-YELLOW-1/2"X72YD*)
- Tapecase Film Tape