Shop All Film Tape
Tapecase
Film Tape, Gray, 7"x5yd.
Mfr # 7-5-204-10
Zoro # G5547118
product price: $189.99
/ea
Sold in multiples of 2 for $379.98
Free Shipping & Returns
$379.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polytetrafluoroethylene
- Tape Length 5 yd.
- Tape Shape Continuous Roll
- Tape Color Gray
- Tape Adhesive Silicone Adhesive
Product Information
Dimensions
Tape Width | 7" |
Tape Length | 5 yd. |
Details
Item | Film Tape |
Tape Backing Material | Polytetrafluoroethylene |
Tape Shape | Continuous Roll |
Tape Color | Gray |
Tape Adhesive | Silicone Adhesive |
Tape Thickness | 10 mil |
Tape Tensile Strength | 60 lbs/in |
Tape Adhesive Strength | 55 oz/in |
Standards | UL Recognized |
Tape Application | Electrical Applications Such as Coil Wraps, Separators, Transformer, Slot Liners and Harnesses |
Tape Elongation | 3 |
Performance Temp. | 500 °F |
Features | High Temperature |
Type | Tape Roll |
Description
Film Tape,Gray,7 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Heat Stop, 15 Lb. Pail (60060600-0-0)
- SHURTAPE Painters Masking Tape, Green, 48mm x 55m (CF 120)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Blue (CT8-BL)
- OATEY Plumbers Putty, 5 lbs. (31174)
- TAPECASE Polyester Tape, 0.5" Circle, PK500 (GD)
- TAPECASE Red Splicing Tape, 1 mil, 0.75" x 72yd. (TC577)
- TAPECASE Film Tape, Poly, Clear, 1/2 In. x 36 Yd. (15D330)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- TAPECASE Polyimide Discs, 1" Circle, PK1000 (KD)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- 3M Sealing Tape, Ionomer, White, 50mm x 5Yd (4412N)
- Tapecase Film Tape