Shop All Film Tape
Tapecase
Film Tape, FEP, Clear, 1 In. x 36 Yd.
Mfr # 15D651
Zoro # G4246514
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material FEP
- Tape Width 1 in
- Tape Length 36 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Width | 1" |
Length | 36 yd. |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.91 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 108 ft |
Description
Insulating Electrical Tape, High-Temperature, FEP, Tape Adhesive Material Silicone, 1 in, 108 ft, 3.5 mil, TapeCase, Series CTAPE, Transparent, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 400 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENON Paver Wash - 5 Gal Pail (129810)
- GORILLA GLUE Micro Precise High Strength Gel Super Glue 5.5 gm (102177)
- TOUCH 'N SEAL Multipurpose/Construction Spray Foam Sealant, 12 oz, Aerosol Can, Beige, 1 Component (7565000057)
- GE Window & Door Caulk, 10.1 oz, Cartridge, White, Siliconized Acrylic Base (2863841)
- TAPECASE Metalized Film Tape, Black, 6In x 5Yd (15D629)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (15C633)
- TAPECASE Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (15C598)
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- Tapecase Film Tape