Shop All Cloth Tapes
Tapecase
Fiberglass Tape, 4 In x 36 yd, 5 mil, Tan
Mfr # 15D520
Zoro # G4244886
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 4"
- Performance Temp. Up to 500 Degrees F
- Tape Length 36 yd.
- Tape Shape Continuous Roll
Product Information
- Brand Tapecase
- MFR # 15D520
- Zoro # G4244886
- UPC # 888519034132
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 4" |
Tape Length | 36 yd. |
Duct Tape Length | 36 yd |
Diameter | 3.134 in |
Duct Tape Width | 4 in |
Metric Tape Length | 32.2 m |
Imperial Tape Width | 4 in |
Metric Tape Width | 101.6 mm |
Overall Diameter | 3 1/4 in |
Imperial Tape Length | 36 yd |
Description
Adhesion to Steel 40 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 4 in, Continuous Roll, Series 134-3, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Gray, Silicone Base (99179259)
- DEVCON Instant Adhesive, 5-Minute Epoxy Gel Series, Clear, 0.07 oz, Tube, 1:1 Mix Ratio (14265)
- OATEY Primer, Low VOC, 8 oz., Purple (30756)
- DUPONT Film Tape, Polyimide, Amber, 1/2In x 100 Ft (Kapton HN)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 12 mil, Tan (15D351)
- TAPECASE Cloth Tape, 4 In x 5 yd, 5 mil, Tan (15C708)
- TAPECASE Cloth Tape, 1-1/2 In x 5 yd, 12 mil, Tan (15C734)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 12 mil, Tan (15D416)
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- TAPECASE Cloth Tape, 3/4 In x 5 yd, 12 mil, Tan (15C736)
- 3M Cloth Tape, Brown, 10"x5yd. (10-5-5451)
- Tapecase Cloth Tapes