Shop All Cloth Tapes
Tapecase
Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan
Mfr # 15D460
Zoro # G4247214
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 3/4"
- Performance Temp. Up to 500 Degrees F
- Tape Length 36 yd.
- Material PTFE Impregnated Fiberglass
Product Information
- Brand Tapecase
- MFR # 15D460
- Zoro # G4247214
- UPC # 888519033890
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yd. |
Duct Tape Length | 36 yd |
Diameter | 3.147 in |
Duct Tape Width | 0.75 in |
Metric Tape Length | 32.2 m |
Overall Diameter | 3 1/4 in |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 36 yd |
Metric Tape Width | 19.05 mm |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Continuous Roll, Series 134-10, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 12 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- 3M EMI Shielding Tape, 2 x 54 ft, Silver, PK5 (1170-2"X18YD)
- ABATRON LiquidWood Solid Clear Epoxy Wood Consolidant Kit 2 qt (LW2QKR)
- TOUCH 'N SEAL Spray Foam Kit, Cylinder, Cream, 2 Component (7565021120)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 12 mil, Tan (15D351)
- TAPECASE Fiberglass Tape, 6 In x 36 yd, 5 mil, Tan (15D617)
- TAPECASE Cloth Tape, 1 In x 5 yd, 7 mil, Tan (15C718)
- TAPECASE Cloth Tape, 1 In x 5 yd, 4.7 mil, Brown (15D603)
- TAPECASE Fiberglass Tape, 3/4 In x 36 yd, 7 mil, Tan (15D462)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- 3M Cloth Tape, 1 In x 60 yd, 7.5 mil, White (361)
- Tapecase Cloth Tapes