Shop All Cloth Tapes
Tapecase
Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan
Mfr # 15D313
Zoro # G4247521
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Coated Cloth
- Performance Temp. Up to 500 Degrees F
- Material PTFE Impregnated Fiberglass
- Tape Shape Continuous Roll
- Tensile Strength 225 lb-in
Product Information
- Brand Tapecase
- MFR # 15D313
- Zoro # G4247521
- UPC # 888519033883
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Length | 36 yd |
Diameter | 3.147 in |
Duct Tape Width | 0.5 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.2 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Overall Diameter | 3 1/4 in |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Continuous Roll, Series 134-10, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 12 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Instant Adhesive, SuperEpoxy Series, Clear, 1 lb, Bottle, 1:01 Mix Ratio, 4 hr Functional Cure (000502)
- SHURTAPE 36Mmx55M Shurtape Blu 14Day Msk Cp27 (202879)
- OATEY Mp 4Oz Tfe Paste/Teflon (023035)
- NASHUA Duct Tape, 72mm x 55m, 12 mil, Silver (345)
- TAPECASE Fiberglass Tape, 3/4 x 36 yd, 12 mil, Tan (15D460)
- TAPECASE Fiberglass Tape, 1-1/2 x 36 yd, 7 mil, Tan (15D386)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 5 mil, Tan (15D417)
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 5 mil, Tan (15D315)
- TAPECASE Cloth Tape, 2 In x 36 yd, 4.7 mil, Brown (15D429)
- Tapecase Cloth Tapes