Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 3" dia Black 25PK
Mfr # 16U784
Zoro # G4400112
product price: $34.69
/pk 25, $1.39/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 3 in
- Tape Length 3 in
- Tape Shape Circle
Product Information
- Brand Tapecase
- MFR # 16U784
- Zoro # G4400112
- UPC # 888519030684
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 3 in |
Diameter | 3" |
Tape Core Diameter | 3 in |
Imperial Tape Shape Diameter | 3 in |
Metric Tape Shape Diameter | 76.2 mm |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTC, Imperial Tape WxL 3 in dia, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Imperial Tape Shape Diameter 3 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (3452)
- J-B WELD Gray Wet/Dry Epoxy Putty, 2 oz. Stick (8267-S)
- GARDNER BENDER Gardner Bender LTS-400, Spray Liquid Electrical Tape, Black, English/Spanish; 6 oz/Can - Pkg Qty 6 (LTS-400)
- LOCTITE Loctite 442-98853 6 in. Steel Stick Hand Moldable Putty (442-98853)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE Bonding Tape, 1 In x 36 yd., Clear (15D665)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- Tapecase Double Sided Foam Tapes