Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 2" dia White 25PK
Mfr # 16U778
Zoro # G4400085
original price:
$21.79
10% off
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 2 in
- Tape Length 2 in
- Tape Shape Circle
Product Information
- Brand Tapecase
- MFR # 16U778
- Zoro # G4400085
- UPC # 888519030653
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 2 in |
Diameter | 2" |
Tape Core Diameter | 2 in |
Metric Tape Shape Diameter | 12.7 mm |
Imperial Tape Shape Diameter | 2 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTC, Imperial Tape WxL 2 in dia, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Imperial Tape Shape Diameter 2 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Roof Repair, 10 oz, Cartridge, Black (KS0083600-01)
- EZ-PATH 10 lbs Blue Harbor Plaster (E-123028)
- DAP 10.1 Oz White 230 Premium Window, Door, and Trim Sealant (18300)
- OX TOOLS Pro Heavy-Duty Caulk Gun 10oz, 12:1 Thrust Ratio (OX-P044410)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF32B)
- TAPECASE VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF32W)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- 3M 3M 4016 Double Coated Foam Tape 0.25" x 5yd, White (4016)
- Tapecase Double Sided Foam Tapes