Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 1" x 12 White 25PK
Mfr # 15C802
Zoro # G4242804
product price: $26.69
/pk 25, $1.07/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 12 in
- Tape Shape Strip
Product Information
- Brand Tapecase
- MFR # 15C802
- Zoro # G4242804
- UPC # 888519030950
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 12 in |
Length | 12" |
Width | 1" |
Metric Width | 304.8 mm |
Metric Tape Length | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape Length | 12 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTS, Imperial Tape Length 12 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 12 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, Cle, PK12 (3M 9490LE)
- PERMATEX Form-A-Gasket #2 Sealant Each (80016-CAN)
- TITEBOND 10.1oz Anderson Window Terratone Grey Weathermaster Caulk (46601)
- SHURTAPE Masking Tape, 72mm x 55m, 4.8 mil, PK16 (CP 106)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- TAPECASE Double Coated Tape, 1 In x 32 ft., Clear (TC485)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF32B)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF16B)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- Tapecase Foam Tape