Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 0.5" dia White 25PK
Mfr # 16U774
Zoro # G4400042
product price: $5.95
/pk 25, $0.24/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 1/2 in
- Tape Shape Circle
Product Information
- Brand Tapecase
- MFR # 16U774
- Zoro # G4400042
- UPC # 888519000458
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 1/2 in |
Tape Core Diameter | 0.5 in |
Diameter | 1/2" |
Imperial Tape Shape Diameter | 1/2 in |
Metric Tape Shape Diameter | 12.7 mm |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTC, Imperial Tape WxL 1/2 in dia, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Imperial Tape Shape Diameter 1/2 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Sealing, Oil-Resistant Gasket Maker, 5 oz, Black, Temp Range -65 to 500 Degrees F (270637)
- DAP Spackling Paste, 1 qt, Tub, White (10204)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.5" X 60YD)
- GORILLA GLUE Double Sided Tape, 14 mil Thick (100925)
- TAPECASE Bonding Tape, 3 In x 36 yd., Clear (15D668)
- TAPECASE Double Coated Tape, 1 In x 32 ft., Clear (TC485)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- Tapecase Double Sided Foam Tapes