Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 0.5" dia Black 25PK
Mfr # 16U780
Zoro # G4400121
product price: $5.65
/pk 25, $0.23/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 1/2 in
- Tape Shape Circle
Product Information
- Brand Tapecase
- MFR # 16U780
- Zoro # G4400121
- UPC # 888519030592
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 1/2 in |
Tape Core Diameter | 0.5 in |
Diameter | 1/2" |
Metric Tape Shape Diameter | 12.7 mm |
Imperial Tape Shape Diameter | 1/2 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTC, Imperial Tape WxL 1/2 in dia, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Imperial Tape Shape Diameter 1/2 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- 3M 3M 4658F Double Coated Removable Foam Tape 1" x 4yd Clear (4658F)
- DAP Siding & Window Sealant, 10.1 oz, Cartridge, Crystal Clear, Advanced Polymer Base (00816)
- LOCTITE All Purpose Glue, Clear, 0.17 oz (1363589)
- TAPECASE Bonding Tape, 2 In x 36 yd., Clear (15D666)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE Bonding Tape, 1/4 In x 36 yd., Clear (15D664)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- Tapecase Double Sided Foam Tapes