Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 0.25" x 2 White 25PK
Mfr # 15C780
Zoro # G4287333
original price:
$8.38
44% off
new price: $4.69
/pk 25, $0.19/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 2 in
- Tape Shape Strip
- Tape Color White
Product Information
- Brand Tapecase
- MFR # 15C780
- Zoro # G4287333
- UPC # 888519030721
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 2 in |
Width | 1/4" |
Length | 2" |
Metric Width | 6.35 mm |
Metric Tape Length | 12.7 mm |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 2 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTS, Imperial Tape Length 2 in, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 2 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, Clear, 13.8 oz (77-DSC)
- LOCTITE Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 50 mL Bottle (88448)
- TENON Paver Wash - 5 Gal Pail (129810)
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF16B)
- TAPECASE Double Coated Foam Tape with Pull Tab 2" dia White 25PK (16U778)
- TAPECASE VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF32W)
- TAPECASE Double Coated Foam Tape with Pull Tab 3" dia Black 25PK (16U784)
- TAPECASE Double Coated Tape, 1 In x 49 ft., Clear (TC485)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF16B)
- COFAIR PRODUCTS Cofair Products UBW625 6 in. x 25 ft. White Ultra Bond Instant Self-Adhesive Roof Repair (167051)
- Tapecase Foam Tape