Shop All Double Sided Foam Tapes
Tapecase
Double Coated Foam Tape with Pull Tab 0.25" x 1 White 25PK
Mfr # 15C779
Zoro # G4240661
product price: $3.39
/pk 25, $0.14/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 1 in
- Tape Shape Strip
- Tape Color White
Product Information
- Brand Tapecase
- MFR # 15C779
- Zoro # G4240661
- UPC # 888519030752
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 1 in |
Width | 1/4" |
Length | 1" |
Imperial Tape Width | 1/4 in |
Metric Width | 6.35 mm |
Metric Tape Length | 6.35 mm |
Imperial Tape Length | 1 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand TapeCase, Series FTS, Imperial Tape Length 1 in, Imperial Tape Width 1/4 in, Imperial Tape WxL 1 in x 1/4 in, Maximum Tape Performance Temperature 210 Degrees F, Minimum Tape Performance Temperature 20 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 1A 91007 Limestone One Part Polyurethane Elastomeric Sealant 600ml Unipac (SIKA-91007)
- QUIKRETE Hydraulic Water Stop Cement 50 lb (1126-50)
- QUIKRETE 12x4 Concrete Form Tube (692203)
- LOCTITE Instant Sealing, Oil-Resistant RTV Gasket Maker, 190 mL, Black, Temp Range -75 to 500 Degrees F (743913)
- TAPECASE Double Coated Foam Tape with Pull Tab 1.5" dia Black 25PK (15C803)
- TAPECASE VF16B Double Coated Vinyl Foam Tape 0.75" x 5yd, Black (VF16B)
- TAPECASE Bonding Tape, 1/2 In x 36 yd., Clear (15D663)
- TAPECASE Bonding Tape, 3 In x 36 yd., Clear (15D668)
- TAPECASE Double Coated Foam Tape with Pull Tab 3" dia Black 25PK (16U784)
- TAPECASE VF32W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF32W)
- 3M 3M 4032 Double Coated Foam Tape 1" x 1", White, 324PK (4032)
- Tapecase Double Sided Foam Tapes