Shop All Cloth Tapes
Tapecase
Cloth Tape, 6 In x 5 yd, 12 mil, Tan
Mfr # 15C730
Zoro # G4322437
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Impregnated Fiberglass
- Tape Width 6"
- Performance Temp. Up to 500 Degrees F
- Tape Length 5 yd.
- Tape Shape Continuous Roll
Product Information
- Brand Tapecase
- MFR # 15C730
- Zoro # G4322437
- UPC # 888519034040
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Tape Width | 6" |
Tape Length | 5 yd. |
Diameter | 1.516 in |
Duct Tape Width | 6 in |
Duct Tape Length | 5 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 4.6 m |
Overall Diameter | 1 5/8 in |
Metric Tape Width | 152.4 mm |
Imperial Tape Length | 5 yd |
Description
Adhesion to Steel 45 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 6 in, Continuous Roll, Series 134-10, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 12 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Purple (165PR4A)
- LOCTITE PL Premium Max Construction Adhesive 9 oz (2292244)
- 3M Masking Tape, 60 yd. L, 2" W, PK24 (2460)
- 3M Joint Compound, 12 oz, Tub (LHR-12-BB)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- TAPECASE Antistatic Tape, 1 In x 18 yd, 5 mil, Black (15C810)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- TAPECASE Fiberglass Tape, 2 In x 36 yd, 12 mil, Tan (15D416)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 5 mil, Tan (15D450)
- TAPECASE Antistatic Tape, 2 In x 5 yd, 7 mil, Black (15D554)
- TAPECASE Cloth Tape, 2 In x 36 yd, 4.7 mil, Brown (15D429)
- Tapecase Cloth Tapes