Shop All Cloth Tapes
Tapecase
Cloth Tape, 12 In x 5 yd, 5 mil, Tan
Mfr # 15C710
Zoro # G4236574
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material PTFE Coated Cloth
- Performance Temp. Up to 500 Degrees F
- Tape Shape Continuous Roll
- Material PTFE Impregnated Fiberglass
- Tensile Strength 70 lb-in
Product Information
- Brand Tapecase
- MFR # 15C710
- Zoro # G4236574
- UPC # 888519034224
- Country of Origin United States
- Category Cloth Tapes
Dimensions
Duct Tape Width | 12 in |
Duct Tape Length | 5 yd |
Diameter | 1.513 in |
Metric Tape Length | 4.6 m |
Overall Diameter | 1 5/8 in |
Imperial Tape Width | 12 in |
Imperial Tape Length | 5 yd |
Metric Tape Width | 304.8 mm |
Description
Adhesion to Steel 40 oz/in, Tape Brand TapeCase, Clean Removal Time Not Rated, Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 12 in, Continuous Roll, Series 134-3, Tape Adhesive Material Silicone, Tape Backing Material PTFE Coated Cloth, Tape Color Tan, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 5 mil, PTFE & Silicone Slick Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Tan, 1-13/32 in x 60yd, PK24 (64741)
- GREAT STUFF Smart Dispenser Yellow Polyurethane Insulating Foam Sealant 12 oz (99108862)
- LOCTITE Pipe Repair Kit, Tape, 4 Inx12 Ft Roll, Ylw (269078)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73025)
- TAPECASE Fiberglass Tape, 1/4 In x 36 yd, 7 mil, Tan (15D369)
- TAPECASE Antistatic Tape, 2 In x 5 yd, 7 mil, Black (15D554)
- TAPECASE Fiberglass Tape, 1/2 x 36 yd, 12 mil, Tan (15D313)
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 5 mil, Tan (15D315)
- TAPECASE Cloth Tape, 1 In x 5 yd, 4.7 mil, Brown (15D603)
- TAPECASE Cloth Tape, 6 In x 5 yd, 4.7 mil, Brown (15D607)
- 3M Foil/Glass Cloth Tape, 1.89" x 36 yd. (363)
- Tapecase Cloth Tapes